Zoro Homepage

Gas Pressure Test Kit, 7 in Case D.

  • Mfr # 78084

  • Zoro # G710474419


product price: $59.99
/ea

Key Features

Gauge Case Material
Brass
Primary Scale Units
psi
Socket Material
Brass
Accuracy
+/-1.50%
Sensor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78084
Zoro #
G710474419
UPC #
686800780849
Country of Origin
United States

Dimensions

Process Connection Size
3/4 in
Case Depth
7 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
1 yr
Gauge Case Depth
7 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Gas Pressure Test Kit
Gauge Case Material
Brass
Primary Scale Units
psi
Socket Material
Brass
Accuracy
+/-1.50%
Sensor Material
Copper
Process Connection Gender
Female
Primary Pressure Range
0 to 30
Pressure Gauge Type
Gas Line Pressure Test Kit
Application
Gas Measurement
Pressure Range Type
Pressure
Compatible Process Media
Gas
Process Connection Location
Bottom
Lens Material
Polycarbonate
Process Connection Type
NPT
Primary Scale Pressure Measurement - Minimum
0 psi
Dial Color
White
Primary Scale Pressure Measurement - Maximum
30 psi
Accuracy Grade
Grade B
Process Media Temperature - Minimum
160 Degrees F
Process Media Temperature - Maximum
-40 Degrees F

Description

Gas Pressure Test Kit,7 in Case D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.