Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Pressure Test Kit, 7 in Case D.

  • Mfr # 78088

  • Zoro # G410474412


product price: $56.59
/ea

Key Features

Process Connection Size
1 in
Manufacturer Warranty Length
1 yr
Pressure Range Type
Pressure
Process Connection Gender
Female
Gauge Case Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78088
Zoro #
G410474412
UPC #
686800780887
Country of Origin
United States

Dimensions

Process Connection Size
1 in
Manufacturer Warranty Length
1 yr
Case Depth
7 in
Nominal Dial Size
3 1/2 in
Gauge Case Depth
7 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Gas Pressure Test Kit
Pressure Range Type
Pressure
Process Connection Gender
Female
Gauge Case Material
Brass
Process Connection Type
NPT
Socket Material
Brass
Pressure Gauge Type
Gas Line Pressure Test Kit
Sensor Material
Copper
Lens Material
Polycarbonate
Application
Gas Measurement
Primary Scale Units
psi
Primary Pressure Range
0 to 30
Accuracy
+/-1.50%
Compatible Process Media
Gas
Process Connection Location
Bottom
Dial Color
White
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
-40 Degrees F
Process Media Temperature - Minimum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Accuracy Grade
Grade B

Description

Gas Pressure Test Kit,7 in Case D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.