Zoro Homepage

Gasket Remover Tool, 6 1/4 in L, Steel

  • Mfr # 19047

  • Zoro # G810474418


product price: $22.99
/ea

Key Features

Material
Steel
Overall Length
6 1/4 in
Includes
(5) CH20 Gaskets
Features
Notch on the Opposite End of the Pick for Placing the Depressor Inside the Hose
Number of Valve Cores Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19047
Zoro #
G810474418
UPC #
686800190471
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/4 in
Outside Diameter
1 1/4 in

Details

Item
Gasket Remover Tool
Material
Steel
Includes
(5) CH20 Gaskets
Features
Notch on the Opposite End of the Pick for Placing the Depressor Inside the Hose
Number of Valve Cores Included
0
Product Type
Gasket Remover Tool

Description

Gasket Remover Tool, 6 1/4 in L, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.