Zoro Homepage

Gauge, 2-1/2 In Dia, High Side, Red, 500 psi

  • Mfr # 49001

  • Zoro # G1669963


product price: $29.79
/ea

Key Features

Diameter
2 1/2 in
Connection Size
1/8 in
Gauge Accuracy
+/-3.00%
Color
Red
Application
Replacement Manifold Gauge for Manifold Gauge Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49001
Zoro #
G1669963
UPC #
686800490014
Country of Origin
United States

Dimensions

Diameter
2 1/2 in
Connection Size
1/8 in

Details

Item
High Side Gauge
Gauge Accuracy
+/-3.00%
Color
Red
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Working Pressure
0 to 500 psi
For Use With
R-12, R-22, R-502
Gauge Type
High Side Gauge
For Refrigerant Type
R-12, R-22, R-502
Temperature Units Measured
Degrees F
Display Pressure - Minimum
0 psi
Pressure Units Measured
psi
Accuracy
+/- 3-2-3%
Connection Type
NPT
Warranty
1 yr
Connection Gender
Male
Calibration Certificate Type
NIST
Gauge Fill
Non-Liquid Filled
Display Pressure - Maximum
500 psi

Description

High Side Gauge, Diameter 2 1/2 in, Working Pressure 0 to 500 psi, Connection Size 1/8 in, Color Red, Gauge Type High Side Gauge, Gauge Accuracy +/-3.00 Percent, For Use With R-12, R-22, R-502, Application Replacement Manifold Gauge for Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.