Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi
Mfr # 49138
Zoro # G2854941
product price: $37.19
/eaKey Features
Diameter
3 1/8 in
Gauge Accuracy
+/-1.00%
Working Pressure
30 in Hg to 500 psi
For Use With
R-22, R-404A, R-410A
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49138
Zoro #
G2854941
UPC #
686800491387
Country of Origin
United States
Dimensions
Diameter
3 1/8 in
Connection Size
1/8 in
Details
Item
Low Side Gauge
Gauge Accuracy
+/-1.00%
Working Pressure
30 in Hg to 500 psi
For Use With
R-22, R-404A, R-410A
Color
Blue
Gauge Type
Low Side Gauge
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Accuracy
+/- 1%
Temperature Units Measured
Degrees F
For Refrigerant Type
R-22, R-404A, R-410A
Connection Gender
Male
Gauge Fill
Non-Liquid Filled
Display Pressure - Minimum
0 psi
Display Pressure - Maximum
500 psi
Pressure Units Measured
psi
Warranty
1 yr
Connection Type
NPT
Description
Low Side Gauge, Diameter 3 1/8 in, Working Pressure 30 in Hg to 500 psi, Connection Size 1/8 in, Color Blue, Gauge Type Low Side Gauge, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.