Zoro Homepage

Gauge, 3 1/8In Dia, High Side, Red, 800 psi

  • Mfr # 49515

  • Zoro # G3615875


product price: $79.42
/ea
Free Shipping & Returns

Key Features

Diameter
3 1/2 in
Gauge Type
High Side Gauge
Color
Red
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Working Pressure
0 to 800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49515
Zoro #
G3615875
UPC #
686800495156
Country of Origin
United States

Dimensions

Diameter
3 1/2 in
Connection Size
1/8 in

Details

Item
High Side Gauge
Gauge Type
High Side Gauge
Color
Red
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Working Pressure
0 to 800 psi
Gauge Accuracy
+/-1.00%
For Use With
R-22, R-410A
Accuracy
+/- 1%
Display Pressure - Maximum
800 psi
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
122 Degrees F
Display Pressure - Minimum
0 psi
For Refrigerant Type
R-22, R-410A
Connection Gender
Male
Connection Type
NPT
Pressure Units Measured
psi
Warranty
1 yr
Gauge Fill
Liquid Filled
Temperature Units Measured
Degrees F

Description

High Side Gauge, Diameter 3 1/2 in, Working Pressure 0 to 800 psi, Connection Size 1/8 in, Color Red, Gauge Type High Side Gauge, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.