Zoro Homepage

Gauge, 3 1/8In Dia, Low Side, Blue, 800 psi

  • Mfr # 49134

  • Zoro # G3690084


product price: $40.86
/ea

Key Features

Diameter
3 1/8 in
Gauge Accuracy
+/-1.00%
Color
Blue
Connection Size
1/8 in
Application
Replacement Manifold Gauge for Manifold Gauge Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49134
Zoro #
G3690084
UPC #
686800491349
Country of Origin
United States

Dimensions

Diameter
3 1/8 in
Connection Size
1/8 in

Details

Item
Low Side Gauge
Gauge Accuracy
+/-1.00%
Color
Blue
Application
Replacement Manifold Gauge for Manifold Gauge Sets
For Use With
R-22, R-407C, R-410A
Working Pressure
0 to 800 psi
Gauge Type
Low Side Gauge
Accuracy
+/- 1%
Display Pressure - Minimum
0 psi
Connection Gender
Male
Pressure Units Measured
psi
Connection Type
NPT
Warranty
1 yr
Temperature Units Measured
Degrees F
Gauge Fill
Non-Liquid Filled
Display Pressure - Maximum
800 psi
For Refrigerant Type
R-22, R-407C, R-410A

Description

Low Side Gauge, Diameter 3 1/8 in, Working Pressure 0 to 800 psi, Connection Size 1/8 in, Color Blue, Gauge Type Low Side Gauge, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-407C, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.