Zoro Homepage

GFCI, Plug In 14650-011

  • Mfr # 2762

  • Zoro # G915388405


product price: $34.69
/ea
Sold in multiples of 6 for $208.14

Key Features

Voltage
120V
Color
Black
Overall Width
4.5 in
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2762
Zoro #
G915388405
UPC #
78693027628
Country of Origin
Honduras

Dimensions

Overall Width
4.5 in

Details

Voltage
120V
Color
Black
Material
Polymer

Description

  • • Detects ground faults and to reduce the risk of electrical shock
  • • Use in the garage or workshop
  • • Grounded for additional safety
  • • Rated for 15-amps and 120-volts
  • • Comes with a 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.