Zoro Homepage

Heavy Duty Ratchet, 12 3/4 in L

  • Mfr # 60618

  • Zoro # G610105512


product price: $34.89
/ea

Key Features

Finish
Chrome
Overall Length
12 3/4 in
Material
Forged Steel
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60618
Zoro #
G610105512
UPC #
686800606187
Country of Origin
United States

Dimensions

Overall Length
12 3/4 in
Head Size
3/16 in, 1/4 in, 5/16 in, 3/8 in

Details

Finish
Chrome
Material
Forged Steel
Item
Heavy Duty Ratchet
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Shape
Straight
Head Type
Standard
Reversing
Yes
Weight
0.35 lb
Measurement Type
SAE
Ratcheting
Yes
Grip Style
Plain
Box End Type
4-Point Box End
Nonsparking
No
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees

Description

Heavy Duty Ratchet, Forged Steel, Chrome, Head Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, Overall Length 12 3/4 in, 0 Degrees , SAE, Standard, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.