Zoro Homepage

Hex Ratchet, 7 in L, Steel

  • Mfr # 60633

  • Zoro # G310105478


product price: $22.39
/ea

Key Features

Finish
Chrome
Overall Length
7 in
Material
Steel
Weight
0.14 lb
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60633
Zoro #
G310105478
UPC #
686800606330
Country of Origin
United States

Dimensions

Overall Length
7 in
Head Size
1/4 in, 5/16 in

Details

Finish
Chrome
Material
Steel
Weight
0.14 lb
Wrench Shape
Straight
Reversing
Yes
Insulated
No
Head Type
Offset
Item
Hex Ratchet
Wrench Product Grouping
Wrench Sets
Ratcheting
Yes
Measurement Type
SAE
Nonsparking
No
Box End Type
6-Point Box End
Head Offset Angle
25 Degrees
Tether Style
Not Tether Capable
Grip Style
Plain

Description

Hex Ratchet, Steel, Chrome, Head Size 1/4 in, 5/16 in, Overall Length 7 in, 25 Degrees , SAE, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.