Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Gauge, LCD, Brass, Visual

  • Mfr # 67065

  • Zoro # G010473204


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flare
Includes
(2) AAA Batteries
Connection Size
1/4 in
Type
Wireless
Interface
Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67065
Zoro #
G010473204
UPC #
686800670652
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Overall Width
2.5 in
Overall Depth
5.1 in
Access Port Size
1/4 in
Overall Height
10.3 in

Details

Item
High Pressure Gauge
Connection Type
Flare
Includes
(2) AAA Batteries
Type
Wireless
Interface
Bluetooth
Power Supply
(2) AAA Batteries
Accuracy
+/- 1.8% full scale
Ambient Operating Range (F)
-0.4 Degrees to 130 Degrees
Display Pressure - Minimum
-14.7 psig
Access Port Thread Direction
Right-Hand
Display Type
LCD
Battery Type
AAA
Battery Recharge
Not Rechargeable
Display Location
App-Based
Units Measured
mBar, Pascal, psi, psia
Battery Life
300 hr
Connection Thread Direction
Right-Hand
Sensor Type
Permanent Sensor
For Refrigerant Type
Series
YJACK PRESS
Programmability
Non-Programmable
Operating Temperature - Minimum
0 Degrees F
Connection Gender
Female
Access Port Type
SAE Flare
Display Pressure - Maximum
725 psig
Connectivity
Bluetooth
Warranty
2 yr
Indication Method
Visual
Connection Material
Brass
Access Port Gender
Male
Operating Temperature - Maximum
130 Degrees F
Number of Batteries
2
Includes Access Port
Access Port Included
Resolution - Minimum
0.1 psi
Power Source
Battery
Calibration Certificate Type
Not Certified
For Operating System
Android(TM), iOS(R)
Product Type
Pressure/Temperature Gauge Kit
Includes Batteries
Batteries Included
A2L Compatibility
A2L Compatible
App Compatibility
YJACK VIEW(R)
Measures
Pressure
Vacuum Display Units
mBar, Pascal, psi, psia
Pressure Resolution
0.1 psi

Description

Y Jack Press

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.