High Side Coupler, Automotive
Mfr # 41441
Zoro # G209011620
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Material
Anodized Aluminum, Nickel Plated Brass
Includes
High Side x 15/32 in R1234yf Coupler
Application
Automotive
For Use With
R-1234YF Refrigerant Management System
Tool Type
High Side Coupler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41441
Zoro #
G209011620
UPC #
686800414416
Country of Origin
United States
Dimensions
Size
15/32 in
Outside Diameter
1 5/16 in
Details
Item
High Side Coupler
Material
Anodized Aluminum, Nickel Plated Brass
Includes
High Side x 15/32 in R1234yf Coupler
Application
Automotive
For Use With
R-1234YF Refrigerant Management System
Tool Type
High Side Coupler
Number of Pieces
1
Description
High Side Coupler, Tool Type High Side Coupler, Application Automotive, For Use With R-1234YF Refrigerant Management System, Material Anodized Aluminum, Nickel Plated Brass, Outside Diameter 1 5/16 in, Size 15/32 in, Includes High Side x 15/32 in R1234yf Coupler, Number of Pieces 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.