Zoro Homepage

High Side Coupler, Automotive, Brass

  • Mfr # 41337

  • Zoro # G711291220


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Application
Automotive
For Use With
R-134a Refrigerant Management System
Material
Brass
Includes
High Side x 1/4 in Male Flare R-134a Coupler
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41337
Zoro #
G711291220
UPC #
686800413372
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in
Outside Diameter
1 5/16 in

Details

Application
Automotive
For Use With
R-134a Refrigerant Management System
Material
Brass
Includes
High Side x 1/4 in Male Flare R-134a Coupler
Number of Pieces
1
Item
High Side Coupler
Tool Type
High Side Coupler

Description

High Side Coupler, Tool Type High Side Coupler, Application Automotive, For Use With R-134a Refrigerant Management System, Material Brass, Outside Diameter 1 5/16 in, Size 1/4 in, Includes High Side x 1/4 in Male Flare R-134a Coupler, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.