Zoro Homepage

High Side Gauge, 3 1/8 in Dia, Red

  • Mfr # 49159

  • Zoro # G010114008


product price: $48.19
/ea

Key Features

Diameter
3 1/8 in
Connection Size
1/8 in
Gauge Type
High Side Gauge
Accuracy
+/- 1%
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49159
Zoro #
G010114008
UPC #
686800491592
Country of Origin
United States

Dimensions

Diameter
3 1/8 in
Connection Size
1/8 in

Details

Item
High Side Gauge
Gauge Type
High Side Gauge
Accuracy
+/- 1%
Color
Red
A2L Compatibility
A2L Compatible
Connection Type
NPT
Gauge Fill
Non-Liquid Filled
For Refrigerant Type
R-32, R-410A
Warranty
1 yr
Temperature Units Measured
Degrees C, Degrees F
Connection Gender
Male

Description

High Side Gauge, Diameter 3 1/8 in, Connection Size 1/8 in, Color Red, Gauge Type High Side Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.