Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Side Hose, 18 in L, Yellow, 800 psi

  • Mfr # 78718

  • Zoro # G810113959


product price: $38.49
/ea

Key Features

Number of Hoses
1
Hose Material
Thermoplastic Polymer
Angle
90 Degrees
Burst Pressure
4,000 psi
Bending Radius - Minimum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78718
Zoro #
G810113959
UPC #
686800787183
Country of Origin
United States

Dimensions

Bending Radius - Minimum
4 in
Manifold Connection Size
1/4 in
Overall Length
18 in

Details

Number of Hoses
1
Item
High Side Hose
Hose Material
Thermoplastic Polymer
Angle
90 Degrees
Burst Pressure
4,000 psi
Hose Color
Yellow
Operating Temperature - Maximum
266 Degrees F
For Refrigerant Type
R-134A, R-22, R-290, R-404A, R-407A, R-407B, R-407C, R-410A, R-507, R-600A
Operating Temperature - Minimum
-49 Degrees F
Product Type
High Side Hose
For Refrigerant Group
CFC, HCFC, HFC
Manifold Connection Type
SealRight Str
Operating Pressure - Maximum
800 psi

Description

High Side Hose, 90 Degrees Angle, Number of Hoses 1, Hose Material Thermoplastic Polymer, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.