Zoro Homepage

High Side Hose, 3 ft L, Black, 600 psi

  • Mfr # 16236

  • Zoro # G710113998


product price: $57.99
/ea

Key Features

Number of Hoses
1
Application
Charging
Angle
45 Degrees
Burst Pressure
4,000 psi
Operating Pressure - Maximum
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16236
Zoro #
G710113998
UPC #
686800162362
Country of Origin
United States

Dimensions

Manifold Connection Size
1/4 in
Line Connection Size
3/8 in
Overall Length
3 ft
Bending Radius - Minimum
8 in

Details

Number of Hoses
1
Item
High Side Hose
Application
Charging
Angle
45 Degrees
Burst Pressure
4,000 psi
Operating Pressure - Maximum
600 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Product Type
High Side Hose
For Refrigerant Group
CFC, HCFC, HFC
Hose Color
Black

Description

High Side Hose, 45 Degrees Angle, Number of Hoses 1, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.