Zoro Homepage

High Side Hose, 72 In, Red

  • Mfr # 21672

  • Zoro # G7466252


product price: $37.89
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Working Pressure
800 psi
Fitting Material
Brass
Connection Size
1/4 in Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21672
Zoro #
G7466252
UPC #
686800216720
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
72 in
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in
Bending Radius - Minimum
6 in
Overall Length
6 ft

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Item
Hose
Working Pressure
800 psi
Fitting Material
Brass
Angle
45 Degrees
Hose Material
Rubber
For Use With
Refrigerant Manifold Gauge Sets
Color
Red
Burst Pressure
4,000 psi
Application
Charging
Standards
UL Listed
Connection Material
Brass
Operating Temperature - Minimum
-20 Degrees F
For Refrigerant Group
CFC, HCFC, HFC
Includes Permeation Barrier
Permeation Barrier Included
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
800 psi
Hose Color
Red
Manifold Connection Gender
Female
Product Type
Hose

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 72 in, Color Red, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.