Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Side Hose, Low Loss, 9 In, Red

  • Mfr # 25602

  • Zoro # G5994143


product price: $44.39
/ea

Key Features

Type
HVAC
Number of Hoses
1
Burst Pressure
4,000 psi
For Use With
Refrigerant Manifold Gauge Sets
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25602
Zoro #
G5994143
UPC #
686800256023
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
9 in
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in
Bending Radius - Minimum
8 in
Overall Length
14 1/2 in

Details

Type
HVAC
Number of Hoses
1
Item
High Side Hose
Burst Pressure
4,000 psi
For Use With
Refrigerant Manifold Gauge Sets
Angle
45 Degrees
Fitting Material
Brass
Hose Material
Rubber
Working Pressure
800 psi
Color
Red
Application
Charging
Standards
UL Listed
Manifold Connection Gender
Female
Product Type
High Side Hose
Operating Pressure - Maximum
800 psi
Operating Temperature - Minimum
-20 Degrees F
Connection Material
Brass
For Refrigerant Type
R-410A
Valve Type
Ball Valve
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Maximum
180 Degrees F
Hose Color
Red

Description

High Side Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 9 in, Color Red, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.