Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, 5 in L, Black, Steel

  • Mfr # 61193

  • Zoro # G510474435


product price: $31.15
/ea

Key Features

Material
Steel
Includes
Magnetic Hook
Color
Black
Overall Depth
5 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61193
Zoro #
G510474435
UPC #
686800611938
Country of Origin
China

Dimensions

Overall Depth
5 in
Overall Length
5 in
Overall Width
3 in

Details

Item
Magnetic Hook
Material
Steel
Includes
Magnetic Hook
Color
Black
Operating Temperature - Minimum
-20 Degrees F
Compatible Brand
Yellowjacket
Compatible Series
Brute, Brute II, Series 41, Titan
Operating Temperature - Maximum
180 Degrees F
Product Type
Hook
A2L Compatibility
A2L Compatible
Compatible Product Type
Analog Manifold Gauge Set, Digital Manifold Gauge Set

Description

Magnetic Hook, Includes Magnetic Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.