Zoro Homepage

Hose, 16 in L, Black, 600 psi, 1 Hose

  • Mfr # 26002

  • Zoro # G510113983


product price: $64.19
/ea

Key Features

Number of Hoses
1
Burst Pressure
3,000 psi
Standards
UL Listed
Application
Charging
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26002
Zoro #
G510113983
UPC #
686800260020
Country of Origin
United States

Dimensions

Overall Length
16 in
Manifold Connection Size
3/8 in
Bending Radius - Minimum
8 in
Line Connection Size
3/8 in

Details

Number of Hoses
1
Item
Hose
Burst Pressure
3,000 psi
Standards
UL Listed
Application
Charging
Valve Type
Ball Valve
Manifold Connection Gender
Female
Hose Color
Black
Line Connection Type
SAE
Operating Temperature - Maximum
180 Degrees F
For Refrigerant Type
R-410A
Product Type
Hose
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
600 psi
For Refrigerant Group
CFC, HCFC, HFC
Manifold Connection Type
SAE
Line Connection Gender
Female

Description

Hose, Number of Hoses 1, Burst Pressure 3,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.