Zoro Homepage

Hose, 16 in L, Blue/Red/Yellow, 800 psi

  • Mfr # 29486

  • Zoro # G510114041


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Recognized Assemblies (File SA9737)
Application
Charging
Hose Color
Blue/Red/Yellow
Product Type
Hose
Operating Temperature - Minimum
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29486
Zoro #
G510114041
UPC #
686800294865
Country of Origin
United States

Dimensions

Manifold Connection Size
1/4 in
Overall Length
16 in
Line Connection Size
1/4 in

Details

Item
Hose
Standards
UL Recognized Assemblies (File SA9737)
Application
Charging
Hose Color
Blue/Red/Yellow
Product Type
Hose
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Line Connection Type
SAE
For Refrigerant Group
CFC, HCFC, HFC
Manifold Connection Type
SAE
For Refrigerant Type
R-410A
Line Connection Gender
Female
Operating Pressure - Maximum
800 psi
Manifold Connection Gender
Female

Description

Hose, Hose Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.