Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 2 ft L, Yellow, Charging

  • Mfr # 61005

  • Zoro # G010113988


product price: $45.59
/ea

Key Features

Application
Charging
For Refrigerant Type
R-290, R-600A
Manifold Connection Size
1/4 in
Hose Color
Yellow
Product Type
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61005
Zoro #
G010113988
UPC #
686800610054
Country of Origin
United States

Dimensions

Manifold Connection Size
1/4 in
Overall Length
2 ft

Details

Item
Hose
Application
Charging
For Refrigerant Type
R-290, R-600A
Hose Color
Yellow
Product Type
Hose

Description

Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.