Zoro Homepage

Hose, 25 ft L, Yellow, 800 psi, 6 in Bend

  • Mfr # 21125

  • Zoro # G110113994


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
1
Burst Pressure
4,000 psi
Application
Charging
Line Connection Type
SAE
Bending Radius - Minimum
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21125
Zoro #
G110113994
UPC #
686800211251
Country of Origin
United States

Dimensions

Bending Radius - Minimum
6 in
Overall Length
25 ft
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in

Details

Number of Hoses
1
Item
Hose
Burst Pressure
4,000 psi
Application
Charging
Line Connection Type
SAE
Includes Permeation Barrier
Permeation Barrier Included
For Refrigerant Group
CFC, HCFC, HFC
Operating Pressure - Maximum
800 psi
Manifold Connection Gender
Female
Line Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
Product Type
Hose
Standards
UL Listed
Operating Temperature - Maximum
180 Degrees F
Manifold Connection Type
SAE
Hose Color
Yellow

Description

Hose, Number of Hoses 1, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.