Zoro Homepage

Hose, 3 ft L, Black, 600 psi, 1 Hose

  • Mfr # 15636

  • Zoro # G610113999


product price: $55.29
/ea

Key Features

Number of Hoses
1
Application
Charging
Overall Length
3 ft
Angle
0 Degrees
Burst Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15636
Zoro #
G610113999
UPC #
686800156361
Country of Origin
United States

Dimensions

Overall Length
3 ft
Manifold Connection Size
3/8 in
Line Connection Size
3/8 in
Bending Radius - Minimum
8 in

Details

Number of Hoses
1
Item
Hose
Application
Charging
Angle
0 Degrees
Burst Pressure
4,000 psi
Operating Pressure - Maximum
600 psi
Line Connection Type
SealRight Str
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Maximum
180 Degrees F
Product Type
Hose
Hose Color
Black
Operating Temperature - Minimum
-20 Degrees F
Manifold Connection Type
SealRight Str

Description

Hose, 0 Degrees Angle, Number of Hoses 1, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.