Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 5 ft Overall L., Yellow, Nylon

  • Mfr # 30260

  • Zoro # G314802809


product price: $44.19
/ea

Key Features

Number of Hoses
1
Hose Material
Nylon
Application
Charging
Burst Pressure
4,000 psi
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30260
Zoro #
G314802809
UPC #
686800302607
Country of Origin
United States

Dimensions

Line Connection Size
1/4 in
Manifold Connection Size
1/4 in
Overall Length
5 ft
Bending Radius - Minimum
6 in

Details

Number of Hoses
1
Item
Hose,Yellow
Hose Material
Nylon
Application
Charging
Burst Pressure
4,000 psi
Angle
45 Degrees
Valve Type
Anti-Blowback Valve
Manifold Connection Type
SAE
Manifold Connection Thread Direction
Right-Hand
Hose Color
Yellow
Operating Temperature - Maximum
180 Degrees F
A2L Compatibility
A2L Compatible
Line Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
Line Connection Thread Direction
Left-Hand
Product Type
Hose
Operating Pressure - Minimum
4,000 psi
Operating Pressure - Maximum
800 psi
Line Connection Type
SAE
For Refrigerant Type
R-32, R-454B
Standards
UL Listed
Manifold Connection Gender
Female
Includes Permeation Barrier
Permeation Barrier Included

Description

Hose,Yellow, 45 Degrees Angle, Number of Hoses 1, Hose Material Nylon, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.