Zoro Homepage

Hose, 6 ft L, Black, 800 psi, 3 Hoses

  • Mfr # 29806

  • Zoro # G210113993


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
3
Burst Pressure
4,000 psi
Hose Color
Black
Overall Length
6 ft
Product Type
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29806
Zoro #
G210113993
UPC #
686800298061
Country of Origin
United States

Dimensions

Overall Length
6 ft
Bending Radius - Minimum
6 in
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in

Details

Number of Hoses
3
Item
Hose
Burst Pressure
4,000 psi
Hose Color
Black
Product Type
Hose
Line Connection Gender
Female
For Refrigerant Type
R-410A
Operating Temperature - Minimum
-20 Degrees F
Manifold Connection Gender
Female
Operating Pressure - Maximum
800 psi
Valve Type
Ball Valve
Standards
UL Listed
Manifold Connection Type
SAE
Line Connection Type
SAE
Operating Temperature - Maximum
180 Degrees F

Description

Hose, Number of Hoses 3, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.