Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 6 ft L, Blue, 800 psi, 1 Hose

  • Mfr # 22272

  • Zoro # G310113961


product price: $51.89
/ea

Key Features

Number of Hoses
1
Application
Charging
Angle
45 Degrees
Burst Pressure
4,000 psi
For Refrigerant Type
R-410A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22272
Zoro #
G310113961
UPC #
686800222721
Country of Origin
United States

Dimensions

Overall Length
6 ft
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in
Bending Radius - Minimum
6 in

Details

Number of Hoses
1
Item
Hose
Application
Charging
Angle
45 Degrees
Burst Pressure
4,000 psi
For Refrigerant Type
R-410A
Hose Color
Blue
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Standards
UL Listed
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Hose
Operating Pressure - Maximum
800 psi

Description

Hose, 45 Degrees Angle, Number of Hoses 1, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.