Zoro Homepage

Hose, 6 ft Overall L., Yellow, Nylon

  • Mfr # 30460

  • Zoro # G314802786


product price: $54.95
/ea

Key Features

Number of Hoses
1
Burst Pressure
4,000 psi
Application
Charging
Angle
45 Degrees
Hose Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30460
Zoro #
G314802786
UPC #
686800304601
Country of Origin
United States

Dimensions

Overall Length
5 ft
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in
Bending Radius - Minimum
6 in

Details

Number of Hoses
1
Item
Hose,Yellow
Burst Pressure
4,000 psi
Application
Charging
Angle
45 Degrees
Hose Material
Nylon
Line Connection Thread Direction
Left-Hand
Manifold Connection Gender
Female
Standards
UL Listed
Operating Temperature - Maximum
180 Degrees F
For Refrigerant Type
R-32, R-454B
Operating Pressure - Maximum
800 psi
Line Connection Gender
Female
Line Connection Type
SAE
Operating Temperature - Minimum
-20 Degrees F
A2L Compatibility
A2L Compatible
Hose Color
Yellow
Includes Permeation Barrier
Permeation Barrier Included
Valve Type
Ball Valve
Product Type
Hose
Manifold Connection Thread Direction
Right-Hand
Manifold Connection Type
SAE
Operating Pressure - Minimum
4,000 psi

Description

Hose,Yellow, 45 Degrees Angle, Number of Hoses 1, Hose Material Nylon, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.