Zoro Homepage

Hose, 9 in L, Red, 800 psi, 8 in Bend

  • Mfr # 29611

  • Zoro # G010113964


product price: $52.29
/ea

Key Features

Standards
UL Listed
Hose Color
Red
Burst Pressure
4,000 psi
Manifold Connection Gender
Female
For Refrigerant Type
R-410A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29611
Zoro #
G010113964
UPC #
686800296111
Country of Origin
United States

Dimensions

Manifold Connection Size
5/16 in
Bending Radius - Minimum
8 in
Line Connection Size
1/4 in
Overall Length
9 in

Details

Item
Hose
Standards
UL Listed
Hose Color
Red
Burst Pressure
4,000 psi
Manifold Connection Gender
Female
For Refrigerant Type
R-410A
Line Connection Gender
Female
Product Type
Hose
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Line Connection Type
SAE
Manifold Connection Type
SAE
Operating Pressure - Maximum
800 psi
Valve Type
Ball Valve

Description

Hose, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.