Zoro Homepage

Hose Depressor, PK10

  • Mfr # 19302

  • Zoro # G4998813


product price: $14.49
/pk 10, $1.45/ea

Key Features

For Use With
1/4 in Refrigeration Hoses
Material
Brass
Type
Replacement
Color
Bronze
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19302
Zoro #
G4998813
UPC #
686800193021
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Width
1 in
Overall Depth
3 in

Details

Item
Hose Depressor
For Use With
1/4 in Refrigeration Hoses
Material
Brass
Type
Replacement
Color
Bronze
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Compatible Product Type
Refrigerant Hoses

Description

Hose Depressor, For Use With 1/4 in Refrigeration Hoses, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.