Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Gasket, 1/2 in Hose ID, Rubber, PK10

  • Mfr # 19015

  • Zoro # G410105446


product price: $21.89
/pk 10, $2.19/ea

Key Features

Operating Temperature - Minimum
-20 Degrees F
Product Type
Hose Gasket
Body Material
Rubber
Overall Length
8.25 in
Overall Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19015
Zoro #
G410105446
UPC #
686800190150
Country of Origin
United States

Dimensions

Overall Length
8.25 in
Overall Width
2.25 in
For Hose Inside Diameter
5/8 in
Overall Height
0.63 in

Details

Item
Hose Gasket
Operating Temperature - Minimum
-20 Degrees F
Product Type
Hose Gasket
Body Material
Rubber
Compatible Product Type
Charging Hoses
Weight
0.03 lb
Operating Temperature - Maximum
180 Degrees F

Description

Hose Gasket, Weight 0.03 lb, Body Material Rubber, Overall Length 8.25 in, Overall Width 2.25 in, Overall Height 0.63 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.