Zoro Homepage

Hose Gasket, 1/4 in Hose ID, Rubber, PK100

  • Mfr # 19005

  • Zoro # G010474409


product price: $53.99
/pk 100, $0.54/ea

Key Features

Side 1 Connection Size
1/4 in
Weight
0.08 lb
Overall Length
8.25 in
Body Material
Rubber
Compatible Product Type
Charging Hoses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19005
Zoro #
G010474409
UPC #
686800190051
Country of Origin
United States

Dimensions

Side 1 Connection Size
1/4 in
Overall Length
8.25 in
Overall Width
1 in
Overall Height
1 in
For Hose Inside Diameter
1/4 in

Details

Item
Hose Gasket
Weight
0.08 lb
Body Material
Rubber
Compatible Product Type
Charging Hoses
Product Type
Hose Gasket

Description

Hose Gasket, Weight 0.08 lb, Body Material Rubber, Overall Length 8.25 in, Overall Width 1 in, Overall Height 1 in, Side 1 Connection Size 1/4 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.