Zoro Homepage

Hose Gasket Set, 8.25 in L, Rubber

  • Mfr # 19045

  • Zoro # G910474417


product price: $11.19
/ea

Key Features

Weight
0.01 lb
Body Material
Rubber
Compatible Product Type
Charging Hoses
Operating Temperature - Maximum
180 Degrees F
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19045
Zoro #
G910474417
UPC #
686800190457
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
1 in
Overall Length
8.25 in

Details

Item
Hose Gasket Set
Weight
0.01 lb
Body Material
Rubber
Compatible Product Type
Charging Hoses
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Product Type
Hose Gasket Set
Standards
UL File No. SA9737

Description

Hose Gasket Set, Standards UL File No. SA9737, Weight 0.01 lb, Body Material Rubber, Overall Length 8.25 in, Overall Width 1 in, Overall Height 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.