Zoro Homepage

Hose Set, 2 ft L, Yellow, 3 Hoses

  • Mfr # 61015

  • Zoro # G910113972


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
3
Application
Charging
Product Type
Hose Set
Overall Length
2 ft
Hose Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61015
Zoro #
G910113972
UPC #
686800610153
Country of Origin
United States

Dimensions

Overall Length
2 ft
Manifold Connection Size
1/4 in

Details

Number of Hoses
3
Item
Hose Set
Application
Charging
Product Type
Hose Set
Hose Color
Yellow
For Refrigerant Type
R-290, R-600A

Description

Hose Set, Number of Hoses 3, Hose Material Polyamide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.