Zoro Homepage

Hose Set, 6 ft L, Black, 1 Hose

  • Mfr # 93889

  • Zoro # G710114032


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
1
Angle
45 Degrees
Application
Charging
Hose Color
Black
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93889
Zoro #
G710114032
UPC #
686800938899
Country of Origin
United States

Dimensions

Overall Length
6 ft
Manifold Connection Size
3/8 in

Details

Number of Hoses
1
Item
Hose Set
Angle
45 Degrees
Application
Charging
Hose Color
Black
Product Type
Hose Set
Valve Type
Vacuum/Charge Valve

Description

Hose Set, 45 Degrees Angle, Number of Hoses 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.