Zoro Homepage

Hose Set, 600 psi

  • Mfr # 93914

  • Zoro # G616451828


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
2
Application
Evacuation and Recovery
Angle
0 Degrees
Includes
(2) 3/8" MFL X 3/8 FFL Straight Ball Valves, (2) 60" 1/2" Heavy Duty Charging Hoses, 1/4" Vacuum Y CRT w/ 5/16" Adapter
Hose Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93914
Zoro #
G616451828
UPC #
686800939148
Country of Origin
United States

Dimensions

Bending Radius - Minimum
10 in
Line Connection Size
1/4 in
Overall Length
60 in
Manifold Connection Size
3/8 in

Details

Number of Hoses
2
Item
Hose Set
Application
Evacuation and Recovery
Angle
0 Degrees
Includes
(2) 3/8" MFL X 3/8 FFL Straight Ball Valves, (2) 60" 1/2" Heavy Duty Charging Hoses, 1/4" Vacuum Y CRT w/ 5/16" Adapter
Hose Material
Rubber
Line Connection Thread Direction
Right-Hand
Valve Type
Ball Valve
Operating Temperature - Minimum
-22 Degrees F
Manifold Connection Thread Direction
Right-Hand
Manifold Connection Type
SAE
For Refrigerant Type
Universal
Operating Temperature - Maximum
176 Degrees F
A2L Compatibility
A2L Compatible
Product Type
Hose Set
Manifold Connection Gender
Female
For Refrigerant Group
HC, HFC, HFO
Line Connection Gender
Female
Hose Color
Black
Line Connection Type
SAE
Operating Pressure - Maximum
600 psi

Description

DELUXE MAXFLOW EVAC KIT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.