Zoro Homepage

Hose Set, 600 psi

  • Mfr # 93916

  • Zoro # G716451827


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
2
Application
Evacuation and Recovery
Angle
45 Degrees
Hose Material
Rubber
Includes
(2) 3/8" MFL X 3/8 FFL 45 Degrees Ball Valves, (2) 60" 1/2" Heavy Duty Charging Hoses, 1/4" Vacuum Y CRT w/ 5/16" Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93916
Zoro #
G716451827
UPC #
686800939162
Country of Origin
United States

Dimensions

Line Connection Size
1/4 in
Bending Radius - Minimum
10 in
Overall Length
60 in
Manifold Connection Size
3/8 in

Details

Number of Hoses
2
Item
Hose Set
Application
Evacuation and Recovery
Angle
45 Degrees
Hose Material
Rubber
Includes
(2) 3/8" MFL X 3/8 FFL 45 Degrees Ball Valves, (2) 60" 1/2" Heavy Duty Charging Hoses, 1/4" Vacuum Y CRT w/ 5/16" Adapter
Manifold Connection Type
SAE
Valve Type
Ball Valve
For Refrigerant Group
HC, HFC, HFO
Line Connection Gender
Female
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
600 psi
Line Connection Thread Direction
Right-Hand
For Refrigerant Type
Universal
Manifold Connection Thread Direction
Right-Hand
Operating Temperature - Minimum
-22 Degrees F
A2L Compatibility
A2L Compatible
Manifold Connection Gender
Female
Line Connection Type
SAE
Hose Color
Black
Product Type
Hose Set

Description

DELUXE MAXFLOW EVAC KIT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.