Zoro Homepage

HygroThermoPsychrometer, Onboard, NoNIST

  • Mfr # 69008

  • Zoro # G6710103


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC/R
Humidity Accuracy
+/-3%
Battery Type
(2) AAA
Temp. Range (F)
-4 Degrees to 122 Degrees
Bar Graph
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69008
Zoro #
G6710103
UPC #
686800690087
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
1.88 in
Overall Height
7 in
Overall Depth
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Hygro Thermometer Psychrometer
Application
HVAC/R
Humidity Accuracy
+/-3%
Battery Type
(2) AAA
Temp. Range (F)
-4 Degrees to 122 Degrees
Bar Graph
No
Calibration Certificate
No
Absolute Humidity Range
0 to 100%
Interface
No
Temp. Range (C)
-20 Degrees to 50 Degrees
Auto Power Off
Yes
Dew Point Range
-90.4 Degrees to 122 Degrees F/-68 Degrees to 49.9 Degrees C
Humidity Resolution
0.1 %
Sensor Type
Thermistor
Data Hold
Yes
Temp. Accuracy (F)
+/-1 Degrees
Wet Bulb Temperature Range
-69 Degrees to 122 Degrees F
Temp. Resolution (C)
0.1 Degrees
Surface Temp. (C)
-20 Degrees to 50 Degrees
Meter Style
Temperature and Humidity
Data Logging
No
Memory
Yes
Temp. Accuracy (C)
+/-0.6 Degrees
Relative Humidity Range
0 to 100%
Temp. Resolution (F)
0.1 Degrees
Surface Temp. (F)
4 Degrees to 140 Degrees
Response Time
60 sec
Display
LCD
Wet Bulb Globe Temperature Range
-69 Degrees to 122 Degrees F
IP/NEMA Rating
Not Rated
Weight
2.65 oz
Temperature Resolution
0.1 Degrees F/ Degrees C
Low Battery Indicator
Yes
Ambient Temperature Range
-4 Degrees to 122 Degrees F/-20 Degrees to 50 Degrees C
Humidity Range
0% to 100%
Includes Batteries
Batteries Included
Meter Type
Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
Display Screen Type
LCD
Properties Measured
Ambient Temperature, Dew Point, Dry Bulb Temperature, Relative Humidity, Wet Bulb Temperature
Ambient Temperature Accuracy
+/-1 Degrees F
Probe Design
Onboard
Auto Shut-Off
Yes
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Operating Temperature Range
-20 Degrees to 50 Degrees C, 4 Degrees to 122 Degrees F
Data Update Frequency
2 to 6 sec
Min/Max Memory
Yes
Includes Data Hold
Data Hold
Dew Point Temperature Measurement - Maximum
122 Degrees F
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Ambient Temperature Measurement - Minimum
-4 Degrees F
Dew Point Temperature Measurement - Minimum
-90.4 Degrees F
Humidity Measurement - Maximum
100 %
Product Type
Dew Point and Wet Bulb Humidity Meters
Includes Data Logging
Data Logging Included
Ambient Temperature Measurement - Maximum
122 Degrees F
Wet Bulb Temperature Measurement - Minimum
-69 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Infrared Temperature Measurement - Maximum
122 Degrees F
Humidity Measurement - Minimum
0 %

Description

Hygro Thermometer Psychrometer, Temperature and Humidity, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4 Degrees to 122 Degrees Temp. Range (F), +/-1 Degrees Temp. Accuracy (F), -69 Degrees to 122 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 122 Degrees F/-68 Degrees to 49.9 Degrees C Dew Point Range, 0 to 100 Percent Absolute Humidity Range, 4 Degrees to 140 Degrees Surface Temp. (F), 0.1 Percent Humidity Resolution, Sensor Type Thermistor, Display LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.