Indoor or Outdoor 50 ft. L Yellow Triple Outlet Cord 12/3 SJTW

  • Mfr # 2827

  • Zoro # G415828050


product price:  $89.69
/ea
Free Shipping & Returns

Key Features

Jacket Color
Yellow
Power Indicator
Yes
Trade Designation
SJTW
Jacket Material
PVC
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2827
Zoro #
G415828050
UPC #
78693028274
Country of Origin
China

Dimensions

Cord Length
50 ft

Details

Jacket Color
Yellow
Power Indicator
Yes
Trade Designation
SJTW
Jacket Material
PVC
Standards
UL Listed
Number of Outlets
3
Location
Indoor/Outdoor

Description

GFCI: No *Gauge Conductors: 12/3 SJTW *Insulation Material: PVC *Maximum Amperage: 15 *Minimum Temperature: *Number of Outlets: 3 *OSHA Listed: *Packaging Type: Sleeve *Plug Type: *Product Type: Triple Outlet Cord *Sub Brand: *UL Listed: Yes *Volts: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.