Zoro Homepage

Interchangeable Head Torque Wrench

  • Mfr # 60624

  • Zoro # G610105499


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Ratcheting
Yes
Calibration Certificate Included
No
Torque Measurement Type
Foot-Pound
Primary Scale Range
12.5 ft-lb to 62.7 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60624
Zoro #
G610105499
UPC #
686800606248
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
18 3/4 in
Overall Width
4 7/8 in

Details

Item
Interchangeable Head Torque Wrench
Ratcheting
Yes
Calibration Certificate Included
No
Torque Measurement Type
Foot-Pound
Primary Scale Range
12.5 ft-lb to 62.7 ft-lb
Primary Scale Increments
0.01 ft-lb
Material
Plastic
Visual/Audible Indicators
Buzzer and LED
Secondary Scale Increments
0.01 N-m
Includes
Batteries, Screwdriver
Secondary Scale Range
4.20 N-m to 85.00 N-m
Rotation
Clockwise and Counterclockwise
Primary Scale Maximum Torque
62.7 ft-lb
Measurement Type
Metric, SAE
Handle Material
Rubber, Steel
Counterclockwise Accuracy
+/-3%
Torque Increments
0.01 N-m
Handle Type
Anti-Slip
Primary Scale Minimum Torque
12.5 ft-lb
Handle Color
Black
Clockwise Accuracy
+/-2%
Torque Adjustability
Adjustable
Weight
3.342 lb

Description

Interchangeable Head Torque Wrench, 3.1 ft-lb to 62.7 ft-lb, 0.01 N-m, Drive Size 3/8 in, 0.01 ft-lb, 0.01 N-m, 18 3/4 in, Clockwise Accuracy +/-2 Percent, Counterclockwise Accuracy +/-3 Percent, Plastic, Anti-Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.