Zoro Homepage

Interchangeable Head TorqueWrench, CW/CCW

  • Mfr # 60652

  • Zoro # G8583434


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Drive Size
16 mm, 17 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm
Overall Length
16 in
Includes
(8) Interchangeable Heads: 16, 17, 21, 22, 24, 26, 27, 29mm, Release Tool, Blow Molded Case
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60652
Zoro #
G8583434
UPC #
686800606521
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
16 mm, 17 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm
Overall Length
16 in
Overall Width
1 1/2 in

Details

Item
Interchangeable Head Torque Wrench Kit
Includes
(8) Interchangeable Heads: 16, 17, 21, 22, 24, 26, 27, 29mm, Release Tool, Blow Molded Case
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Material
Aluminum
Handle Type
Ergonomic
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Standards
ASME B107.14M, BSEN 26789, ISO 6789, DIN3122
Setting
Manual
Secondary Scale Range
10 N-m to 80 N-m
Wrench Material
Aluminum
Calibration Certificate Included
Yes
Secondary Scale Increments
0.5 N-m
Visual/Audible Indicators
Audible Click
Primary Scale Increments
0.5 ft-lb
Primary Scale Range
7.4 ft-lb to 59 ft-lb
Finish
Powder Coated
Corrosion Resistant
No
Handle Color
Black
Reversing
No
Insulated
No
Measurement Type
SAE
Primary Scale Minimum Torque
7 ft-lb
Secondary Scale Maximum Torque
80 N-m
Secondary Scale Minimum Torque
10 N-m
Primary Scale Maximum Torque
59 ft-lb
Torque Setting
Adjustable
Torque Range
10 N-m to 80 N-m, 7 ft-lb to 59 ft-lb
Clockwise Accuracy
+/-4%
Torque Adjustability
Adjustable
Non-Sparking
No
Extended Data Testing
Yes; BS EN 26789, ISO 6789, ASME B107.14M, DIN 3122
Torque Increments
0.5 ft-lb, 0.5 N-m
Counterclockwise Accuracy
+/-4%

Description

Interchangeable Head Torque Wrench Kit, 10 N-m to 80 N-m, 7 ft-lb to 59 ft-lb, 0.5 ft-lb, 0.5 N-m, Drive Size 16 mm, 17 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm, 0.5 ft-lb, 0.5 N-m, 16 in, Extended Data Testing Yes; BS EN 26789, ISO 6789, ASME B107.14M, DIN 3122, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-4 Percent, Aluminum, Powder Coated, Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.