Zoro Homepage

Interchangeable Torque Wrench, 8-13/16"

  • Mfr # 60650

  • Zoro # G8583425


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Drive Size
17 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm
Overall Length
16 in
Includes
(6) Interchangeable Heads: 17, 22, 24, 26, 27, 29mm, Release Tool, Blow Molded Case
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60650
Zoro #
G8583425
UPC #
686800606507
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
17 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm
Overall Length
16 in
Overall Width
1 1/2 in

Details

Item
Interchangeable Head Torque Wrench Kit
Includes
(6) Interchangeable Heads: 17, 22, 24, 26, 27, 29mm, Release Tool, Blow Molded Case
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Material
Aluminum
Handle Type
Ergonomic
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Standards
ASME B107.14M, BSEN 26789, ISO 6789, DIN3122
Calibration Certificate Included
Yes
Primary Scale Range
7.4 ft-lb to 59 ft-lb
Secondary Scale Range
10 N-m to 80 N-m
Setting
Manual
Primary Scale Increments
0.5 ft-lb
Secondary Scale Increments
0.5 N-m
Visual/Audible Indicators
Audible Click
Wrench Material
Aluminum
Insulated
No
Handle Color
Black
Corrosion Resistant
No
Finish
Powder Coated
Reversing
No
Measurement Type
SAE
Torque Increments
0.5 N-m, 0.5 ft-lb
Extended Data Testing
Yes; BS EN 26789, ISO 6789, ASME B107.14M, DIN 3122
Secondary Scale Minimum Torque
10 N-m
Non-Sparking
No
Clockwise Accuracy
+/-4%
Torque Range
10 N-m to 80 N-m, 7 ft-lb to 59 ft-lb
Counterclockwise Accuracy
+/-4%
Primary Scale Minimum Torque
7 ft-lb
Torque Adjustability
Adjustable
Primary Scale Maximum Torque
59 ft-lb
Secondary Scale Maximum Torque
80 N-m
Torque Setting
Adjustable

Description

Interchangeable Head Torque Wrench Kit, 10 N-m to 80 N-m, 7 ft-lb to 59 ft-lb, 0.5 N-m, 0.5 ft-lb, Drive Size 17 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm, 0.5 ft-lb, 0.5 N-m, 16 in, Extended Data Testing Yes; BS EN 26789, ISO 6789, ASME B107.14M, DIN 3122, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-4 Percent, Aluminum, Powder Coated, Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.