Zoro Homepage

Low Side Coupler, Automotive

  • Mfr # 41442

  • Zoro # G909011623


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum, Nickel Plated Brass
Application
Automotive
Includes
Low Side x 15/32 in R1234yf Coupler
For Use With
R-1234YF Refrigerant Management System
Size
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41442
Zoro #
G909011623
UPC #
686800414423
Country of Origin
United States

Dimensions

Size
15/32 in
Outside Diameter
1 5/16 in

Details

Item
Low Side Coupler
Material
Anodized Aluminum, Nickel Plated Brass
Application
Automotive
Includes
Low Side x 15/32 in R1234yf Coupler
For Use With
R-1234YF Refrigerant Management System
Tool Type
Low Side Coupler
Number of Pieces
1

Description

Low Side Coupler, Tool Type Low Side Coupler, Application Automotive, For Use With R-1234YF Refrigerant Management System, Material Anodized Aluminum, Nickel Plated Brass, Outside Diameter 1 5/16 in, Size 15/32 in, Includes Low Side x 15/32 in R1234yf Coupler, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.