Zoro Homepage

Low Side Gauge, 2 1/2 in Dia, Blue

  • Mfr # 49016

  • Zoro # G610114033


product price: $30.19
/ea

Key Features

Diameter
2 1/2 in
Gauge Type
Low Side Gauge
Connection Size
1/8 in
Color
Blue
Accuracy
+/- 3-2-3%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49016
Zoro #
G610114033
UPC #
686800490168
Country of Origin
United States

Dimensions

Diameter
2 1/2 in
Connection Size
1/8 in

Details

Item
Low Side Gauge
Gauge Type
Low Side Gauge
Color
Blue
Accuracy
+/- 3-2-3%
For Refrigerant Type
R-134A, R-22, R-404A
Connection Gender
Male
Gauge Fill
Non-Liquid Filled
Temperature Units Measured
Degrees F
Connection Type
NPT
Pressure Units Measured
psi
Display Pressure - Minimum
0 psi
Calibration Certificate Type
NIST
Display Pressure - Maximum
120 psi
Warranty
1 yr

Description

Low Side Gauge, Diameter 2 1/2 in, Connection Size 1/8 in, Color Blue, Gauge Type Low Side Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.