Zoro Homepage

Low Side Gauge, 800 psi

  • Mfr # 49224

  • Zoro # G516381492


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Connection Gender
Male
Pressure Units Measured
psi
Power Source
Not Powered
A2L Compatibility
A2L Compatible
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49224
Zoro #
G516381492
UPC #
686800492247
Country of Origin
United States

Dimensions

Connection Size
3 1/8 in
Diameter
3 1/8 in

Details

Item
Low Side Gauge
Connection Gender
Male
Pressure Units Measured
psi
Power Source
Not Powered
A2L Compatibility
A2L Compatible
Connection Type
NPT
Display Pressure - Maximum
800 psi
Compatible Manufacturer Model Number
42045, 42046
Calibration Certificate Type
NIST
Gauge Type
Low Side Gauge
Connection Thread Direction
Right-Hand
Includes Gauge Boot
Boot Not Included
Gauge Fill
Non-Liquid Filled
Temperature Units Measured
Degrees F
Connection Material
Brass
Pressure Resolution
800 psi
For Refrigerant Type
R-32, R-410A, R-454B
Compatible Brand
Yellowjacket
Display Pressure - Minimum
0 psi
Display Illumination
Non-Illuminated
Accuracy
+/- 1%
Color
Blue

Description

Low Side Gauge, Diameter 3 1/8 in, Connection Size 3 1/8 in, Color Blue, Gauge Type Low Side Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.