Zoro Homepage

Low Side Hose, 72 In, Blue

  • Mfr # 21272

  • Zoro # G5919277


product price: $37.99
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Length
72 in
Connection Size
1/4 in Female
Hose Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21272
Zoro #
G5919277
UPC #
686800212722
Country of Origin
United States

Dimensions

Length
72 in
Connection Size
1/4 in Female
Bending Radius - Minimum
6 in
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in
Overall Length
6 ft

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Item
Hose
Hose Material
Rubber
Fitting Material
Brass
Burst Pressure
4,000 psi
Color
Blue
Angle
45 Degrees
For Use With
Refrigerant Manifold Gauge Sets
Working Pressure
800 psi
Application
Charging
Standards
UL Listed
For Refrigerant Group
CFC, HCFC, HFC
Includes Permeation Barrier
Permeation Barrier Included
Product Type
Hose
Operating Temperature - Minimum
-20 Degrees F
Hose Color
Blue
Operating Pressure - Maximum
800 psi
Connection Material
Brass
Manifold Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 72 in, Color Blue, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.