Zoro Homepage

Low Side Hose, Low Loss, 9 In, Blue

  • Mfr # 25202

  • Zoro # G5998851


product price: $41.29
/ea

Key Features

Type
HVAC
Number of Hoses
1
For Use With
Refrigerant Manifold Gauge Sets
Length
9 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25202
Zoro #
G5998851
UPC #
686800252025
Country of Origin
United States

Dimensions

Length
9 in
Connection Size
1/4 in Female
Bending Radius - Minimum
8 in
Overall Length
14 1/2 in
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in

Details

Type
HVAC
Number of Hoses
1
Item
Hose
For Use With
Refrigerant Manifold Gauge Sets
Fitting Material
Brass
Working Pressure
800 psi
Hose Material
Rubber
Burst Pressure
4,000 psi
Color
Blue
Angle
45 Degrees
Application
Charging
Standards
UL Listed
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
800 psi
Connection Material
Brass
Operating Temperature - Maximum
180 Degrees F
Valve Type
Ball Valve
Product Type
Hose
Manifold Connection Gender
Female
Hose Color
Blue
For Refrigerant Type
R-410A
For Refrigerant Group
CFC, HCFC, HFC

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 9 in, Color Blue, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.