Zoro Homepage

Manifold Gauge, Analog

  • Mfr # 42045

  • Zoro # G616381484


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
0
Accuracy
+/- 1%
Low Side Display Pressure - Maximum
800 psi
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42045
Zoro #
G616381484
UPC #
686800420455
Country of Origin
United States

Dimensions

Display Size
3 1/8 in
Vacuum Port Connection Size
3/8 in
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
1/4 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
0
Accuracy
+/- 1%
Low Side Display Pressure - Maximum
800 psi
Body Material
Brass
For Refrigerant Type
R-32, R-410A, R-454B
High Side Display Pressure - Maximum
800 psi
Pressure Units Measured
psi
Product Type
Single Manifold Gauge
Gauge Type
High Side/Low Side
A2L Compatibility
A2L Compatible
Includes Vacuum Port
Vacuum Port Not Included
Series
Heat Pump Manifold
Vacuum Port Connection Type
SAE
High Side Display Pressure - Minimum
0 psi
Temperature Units Measured
Degrees F
Temperature Resolution
1 Degrees F
Hose Connection Type
SAE
Includes Sightglass
Sightglass Not Included
Display Type
Analog
Display Illumination
Non-Illuminated
Manifold Port Connection Type
SAE
Vacuum Port Connection Gender
Male
Low Side Display Pressure - Minimum
0 psi
Pressure Resolution
5 psi
Manifold Port Connection Gender
Male
Includes Gauge Boots
Boot Not Included

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 0, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.