Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge Kit, 5 ft L, 3 1/8 in Gauge

  • Mfr # 46015

  • Zoro # G710113349


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Hose Length
5 ft
Overall Height
5 1/2 in
Overall Depth
12 1/2 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46015
Zoro #
G710113349
UPC #
686800460154
Country of Origin
United States

Dimensions

Hose Length
5 ft
Overall Height
5 1/2 in
Overall Depth
12 1/2 in
Overall Width
11 3/4 in
Vacuum Port Connection Size
3/8 in
Manifold Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in

Details

Item
Manifold Gauge Kit
Number of Valves
4
Body Material
Aluminum
Vacuum Port Connection Gender
Male
Product Type
Manifold Gauge Kit
High Side Display Pressure - Maximum
800 psi
Display Type
Analog
Hose Color
Blue, Red, Yellow
Valve Bore
3/8 in
Pressure Units Measured
bar, psi
High Side Display Pressure - Minimum
0 psi
Vacuum Port Connection Type
SAE
Display Illumination
Non-Illuminated
Gauge Type
High Side/Low Side
Pressure Resolution
5 psi
Low Side Display Pressure - Maximum
500 psi
Temperature Resolution
1 Degrees F
Temperature Units Measured
Degrees F
Manifold Port Connection Gender
Male
Hose Connection Thread Direction
Right-Hand
For Refrigerant Type
R-32, R-410A, R-454B
Low Side Display Pressure - Minimum
30 in Hg
Calibration Certificate Type
Not Certified
Includes Vacuum Port
Vacuum Port Included
Series
BRUTE II
Vacuum Port Connection Thread Direction
Right-Hand
Gauge Fill
Dry
Manifold Port Connection Thread Direction
Right-Hand
Manifold Port Connection Type
SAE
A2L Compatibility
A2L Compatible
Includes Gauge Boots
Boots Included
Includes Sightglass
Sightglass Included

Description

Manifold Gauge Kit, Number of Valves 4, 5 ft, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.