Zoro Homepage

Manifold Gauge Set, 2 1/2 in Gauge

  • Mfr # 41312

  • Zoro # G210113351


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
0
Overall Width
8 1/2 in
Overall Height
2 1/2 in
Series
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41312
Zoro #
G210113351
UPC #
686800413129
Country of Origin
United States

Dimensions

Overall Width
8 1/2 in
Overall Height
2 1/2 in
Gauge Diameter
2 1/2 in
Vacuum Port Connection Size
1/4 in
Overall Depth
9 1/2 in
Manifold Port Connection Size
1/4 in

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 0, Not Applicable, Includes Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.